3000VA, 2700W Uninterruptible Power Supply

Item #: 0206833
Cat #: 9PX3000RT
UPC: 743172081285
$ 4,053.89 EA
Company wide:
4 in stock
3000 VA / 2700 Watt, Uninterruptible Power Supply, Rackmount, Input Voltage: 100/110/120/125V, Nominal DC Rating: 72V, Back/Run Time: 3.5 HxWxD: 3.4" x 23.8" x 17.3"

Overview

3000 VA / 2700 Watt, Uninterruptible Power Supply, Rackmount, Input Voltage: 100/110/120/125V, Nominal DC Rating: 72V, Back/Run Time: 3.5 HxWxD: 3.4" x 23.8" x 17.3"
Also known as: 743172081285, 9PX3000RT, CUT9PX3000RT

Specifications

Volt Amps: 3000
Mounting: Rack
Volts AC: 125
Volt Amps: 3000
Volts AC: 125
Mounting: Rack

Customer Reviews

No reviews for this product
(0)