ETN DH364URKLPR Quick Connect Safet

Item #: 0206832

Cat #: DH364URKLPR

UPC: 786685372150

$ 13777.73 EA
Company wide:
0 in stock
Documents & Guides
CUT DH364URKLPR DH 3P 3W+G 60 0V 200A NON FUSED NO NEUTRAL NEMA 3R

Overview

CUT DH364URKLPR DH 3P 3W+G 60 0V 200A NON FUSED NO NEUTRAL NEMA 3R
Also known as: 786685372150, DH364URKLPR, CUTDH364URKLPR

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 3R