ETN DH364URKLCR Quick Connect Safet

Item #: 0206825

Cat #: DH364URKLCR

UPC: 786685372136

$ 8582.19 EA
Company wide:
0 in stock
Documents & Guides
CUT DH364URKLCR DH 3P 3W+G 60 0V 200A NON FUSED NO NEUTRAL NEMA 3R CAMLOK

Overview

CUT DH364URKLCR DH 3P 3W+G 60 0V 200A NON FUSED NO NEUTRAL NEMA 3R CAMLOK
Also known as: 786685372136, DH364URKLCR, CUTDH364URKLCR

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 3R