Modular LED Undercabinet Fixture, 120V, 12", White

Item #: 0206811

Cat #: ALC2-12-WH

UPC: 714176005478

$ 52.20 EA
Company wide:
34 in stock
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 4 Watt, 270 Lumens, 3000K Color Temperature, White Finish. 3-5/8” Width x 15/16” Height x 12-1/4" Length, *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 4 Watt, 270 Lumens, 3000K Color Temperature, White Finish. 3-5/8” Width x 15/16” Height x 12-1/4" Length, *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).

A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.

Also known as: 714176005478, ALC2-12-WH, ALGALC212WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Color: White
Length: 12.250 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 12.250 in
Dimmable: Yes
Wattage: 4
Color: White
Light Technology: LED