Modular LED Undercabinet Fixture, 120V, 18", White

Item #: 0206808

Cat #: ALC2-18-WH

UPC: 714176005492

$ 65.52 EA
Company wide:
55 in stock
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 6 Watt, 415 Lumens, 3-5/8” Width x 15/16” Height x 18-1/4" Length, White. *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 6 Watt, 415 Lumens, 3-5/8” Width x 15/16” Height x 18-1/4" Length, White. *Dimmable with most incandescent (triac) and low voltage electronic dimmers (check minimum load requirements).

A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.

Also known as: 714176005492, ALC2-18-WH, ALGALC218WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 6
Length: 18.250 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Length: 18.250 in
Dimmable: Yes
Volts AC: 120
Wattage: 6
Light Technology: LED