LED Undercabinet Fixture, 8W, 515L, 3000K, 120V, 24", White

Item #: 0206797

Cat #: ALC2-24-WH

UPC: 714176005515

$ 69.66 EA
Company wide:
81 in stock
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 515 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, White. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 8 Watt, 515 Lumens, 3000K, 3-5/8 Inch Width x 15/16 Inch Height x 24-1/4 Inch Length, White. *Dimmable with most incandescent (triad) and low voltage electronic dimmers (check minimum load requirements).

A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free acrylic lens.

Also known as: 714176005515, ALC2-24-WH, ALGALC224WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 8
Length: 24.250 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Length: 24.250 in
Dimmable: Yes
Volts AC: 120
Wattage: 8
Light Technology: LED