
Reel with 20A Portable Outlet Box
Item #: 0206770
Cat #: HBL45123R20
UPC: 783585451282
Call for price
Company wide:
0
in stock
Documents & Guides
HUBW 45FT 125V CRD REEL
Overview
HUBW 45FT 125V CRD REEL
Also known as: 783585451282, HBL45123R20, KELHBL45123R20
Features & Benefits
- Multi-position guide arm
- Positive-latch mechanism maintains desired cord length
- 12 AWG cord for greater current carrying capacity
- Plug-in 5 ft. long power cord requires no electrical wiring
Specifications
No Specifications Available