ETN HT8GDWF7 30.5 mm, Watertight/Oi

Item #: 0206762

Cat #: HT8GDWF7

UPC: 782116302765

$ 366.96 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GDWF7 30.5 mm Waterti

Overview

ETN HT8GDWF7 30.5 mm Waterti
Also known as: 782116302765, HT8GDWF7, CUTHT8GDWF7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4