Wallplate, Quickport, 3-Port, 1-Gang, White

Item #: 0206734

Cat #: 41080-3WP

UPC: 078477810910

$ 2.30 EA
Company wide:
1,084 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: White.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: White.

QuickPort Wallplate, Single Gang, 3-Port, White

Also known as: 078477810910, 41080-3WP, LEV410803WP

Specifications

Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Number of Ports: 3
Mounting: Box
Gangs: 1
Number of Ports: 3
Material: Plastic
Color: White