Automatic Dimming Control Sensor, White

Item #: 0206724

Cat #: CM ADC VLP

UPC: 745972362137

$ 112.20 EA
Company wide:
4 in stock
Documents & Guides
Automatic Dimming Control Sensor, Ceiling Mount, Low Voltage, Single Zone, Visible Light Programming, White Finish

Overview

Automatic Dimming Control Sensor, Ceiling Mount, Low Voltage, Single Zone, Visible Light Programming, White Finish

The CM-ADC Series of Automatic Dimming Control sensors provide continuous control of dimmable ballasts for daylight harvesting applications. Ideal for public spaces with windows like vestibules, corridors, or bathrooms; the CM-ADC works by monitoring daylight conditions in a room, then controlling a 0-10 VDC dimmable ballast so as to insure that adequate lighting levels are maintained. To add full On/Off switching to the dimming control provided by the CM-ADC, see the Technical Data Sheet on the CM-PC-ADC sensor. Additionally with the Dual Zone (-DZ) option, a second customized controlled output is provided. All units are powered by 12 to 24 VAC/VDC. With optional flash programming via the Sensor Switch VLP mobile device application, the user can easily change time delay, on mode and photocontrol settings.

Also known as: 745972362137, CM ADC VLP, SESCMADCVLP

Specifications

Mounting: Surface, Ceiling
Mounting: Surface, Ceiling