2-8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0206611

Cat #: LPS-RK-2-8/10SP

UPC: 051712548175

$ 78.90 EA
Company wide:
0 in stock
Documents & Guides
2-8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

2-8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548175, LPS-RK-2-8/10SP, BUSLPSRK2810SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 2.800
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 2.800
Interrupt Rating AC: 300 kA