Locking Connector, Non-NEMA, 10/15A, 125/250V

Item #: 0206579

Cat #: 7565-C

UPC: 078477820131

$ 41.46 EA
Company wide:
3 in stock
Documents & Guides
Locking Connector, Non-NEMA, 10/15A, 125/250V, 3 Pole, 3 Wire, Non-Grounding

Overview

Locking Connector, Non-NEMA, 10/15A, 125/250V, 3 Pole, 3 Wire, Non-Grounding

15/10 Amp, 125 Volt/250 Volt, Locking Connector, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477820131, 7565-C, LEV7565C

Specifications

Amps: 10, 15
Volts AC: 120, 240
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 10, 15
Type: Connector, Non-Grounding
Color: Black/White
Volts AC: 120, 240
NEMA Configuration: Non-Nema