ETN QBHW3070HS Quicklag Industrial

Item #: 0206571

Cat #: QBHW3070HS

UPC: 786679743300

$ 3091.72 EA
Company wide:
0 in stock
Documents & Guides
CUT QBHW3070HS Quicklag Indus

Overview

CUT QBHW3070HS Quicklag Indus
Also known as: 786679743300, QBHW3070HS, CUTQBHW3070HS

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On