Disconnect, Vinyl-Insulated, 22 - 18 AWG

Item #: 0206520

Cat #: MNG18-156DMK-A

UPC: 051138980887

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, Vinyl-Insulated, 22 - 18 AWG, Red

Overview

Disconnect, Female, Vinyl-Insulated, 22 - 18 AWG, Red

3M™ Scotchlok™ Color-Coded Bullet-Style Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The snap plug has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve. The brass sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. It has abrasion-resistant, flared, nylon-sleeve insulation which ensures a positive grip, as well as a stepped design for mistake-proof crimping. RoHS 2011/65/EU Compliant.

Also known as: 051138980887, MNG18-156DMK-A, MMMMNG18156DMKA

Specifications

Gender: Female
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Allowable Gauge Range: 22 - 18
Material: Nylon