ETN ECL03E2C3A CN35 or A202 Enclose

Item #: 0206508

Cat #: ECL03E2C3A

UPC: 782114319130

$ 3751.68 EA
Company wide:
0 in stock
Documents & Guides
C-H 100A ENCLOSED LIGHTING CONTACTOR NEMA 3R 480VAC COIL

Overview

C-H 100A ENCLOSED LIGHTING CONTACTOR NEMA 3R 480VAC COIL
Also known as: 782114319130, ECL03E2C3A, CUTECL03E2C3A

Specifications

IP/NEMA Rating: NEMA 3R
IP/NEMA Rating: NEMA 3R