Zamac Alloy Anchor, Removable Screw, 1/4 x 2"

Item #: 0206502

Cat #: ZAS200

UPC: 781002593645

$ 1.81 EA
Company wide:
8,904 in stock
Documents & Guides
Zamac Alloy Anchor, Removable Screw, 1/4 x 2 Inch, QTY 100

Overview

Zamac Alloy Anchor, Removable Screw, 1/4 x 2 Inch, QTY 100

Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.

Also known as: 781002593645, ZAS200, 142ZAMAC

Specifications

Length: 2 in
Diameter: 1/4 in
Screw Head: Flat
Material: Zamack
Finish: Zinc Plated
Length: 2 in
Screw Head: Flat
Finish: Zinc Plated
Diameter: 1/4 in
Material: Zamack