
Zamac Anchors, 1/4 x 1-1/4", for Concrete, Block, Brick, Stone
Item #: 0206499
Cat #: ZA125
UPC: 781002593546
$ 0.77 EA
Company wide:
1,861
in stock
Zamac Anchor. Size: 1/4 x 1-1/4 Inch Anchor, 1/4 Inch Drill. Zamac Metal, Steel Pin. Box Quantity: 100
Overview
Zamac Anchor. Size: 1/4 x 1-1/4 Inch Anchor, 1/4 Inch Drill. Zamac Metal, Steel Pin. Box Quantity: 100
Zamac Anchors are nail drive anchors manufactured from a Zamac alloy, resulting in a corrosion resistant body. They can be used in concrete, block, brick or stone and in light duty or tamper resistant applications. These anchors are not recommended for use overhead or applications where holding values are critical.
Also known as: 781002593546, ZA125, DOTZA125
Specifications
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Material: | Zamack |
| Length: | 1 1/4 in |
| Material: | Zamack |
| Diameter: | 1/4 in |