Zamac Anchor, Hammer Screw, 1/4"x1" (100PK)

Item #: 0206497

Cat #: ZAS100

UPC: 781002593614

$ 0.99 EA
Company wide:
26,838 in stock
Documents & Guides
Zamac Anchor, Hammer Screw. Size: 1/4"x1" Anchor, 1/4" Drill. Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59361*

Overview

Zamac Anchor, Hammer Screw. Size: 1/4"x1" Anchor, 1/4" Drill. Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59361*

Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.

Also known as: 781002593614, ZAS100, 141ZAMAC, drive pins, Zam it

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Zamack
Length: 1 in
Material: Zamack
Diameter: 1/4 in