
$ 0.91 EA
Company wide:
14,300
in stock
Documents & Guides
Zamac Anchor, Hammer Screw. Size: 1/4"x3/4" Anchor, 1/4" Drill. Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59360.*
Overview
Zamac Anchor, Hammer Screw. Size: 1/4"x3/4" Anchor, 1/4" Drill. Zamac Alloy with Carbon Steel Screw Drive. Box Quantity: 100. *Dottie Part # 59360.*
Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.
Also known as: 781002593607, ZAS75, 1434ZAMAC, Concrete anchors, lead head
Specifications
| Length: | 3/4 in |
| Diameter: | 1/4 in |
| Material: | Zamack |
| Length: | 3/4 in |
| Material: | Zamack |
| Diameter: | 1/4 in |