
$ 0.49 EA
Company wide:
1,059
in stock
Documents & Guides
Zamac Anchor. Size: 3/16"x7/8" Anchor, 3/16" Drill. Zamac Metal, Steel Pin. Box Quantity: 100. *Dottie Part # 59350.*
Overview
Zamac Anchor. Size: 3/16"x7/8" Anchor, 3/16" Drill. Zamac Metal, Steel Pin. Box Quantity: 100. *Dottie Part # 59350.*
Zamac Anchors are nail drive anchors manufactured from a Zamac alloy, resulting in a corrosion resistant body. They can be used in concrete, block, brick or stone and in light duty or tamper resistant applications. These anchors are not recommended for use overhead or applications where holding values are critical.
Also known as: 781002593508, ZA78, DOTZA78
Specifications
| Length: | 7/8 in |
| Diameter: | 3/16 in |
| Material: | Zamack |
| Length: | 7/8 in |
| Material: | Zamack |
| Diameter: | 3/16 in |