
Weatherproof Outlet Box, 1 Gang, (3) 3/4" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 0206444
Cat #: 30584
UPC: 095327305846
$ 17.51 EA
Company wide:
113
in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 3/4 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Overview
Weatherproof Outlet Box, 1 Gang, (3) 3/4 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
All 1-gang deep boxes come with detachable lugs, 2 close-up plugs, and self-tapping ground screw, 2.75” x 4.5” x 2.625” deep, Heavy duty die-cast aluminum, .094” thick, with powder finish, UL Listed and CSA Approved, Ground screw hole is in bottom of box.
Also known as: 095327305846, 30584, MUL30584, deep Bell box
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Cubic Inches: | 24 in³ |
| Number of Threaded Outlets: | 3 |
| Threaded Outlet Diameter: | 3/4 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Material: | Aluminum |
| Number of Threaded Outlets: | 3 |
| Color: | Gray |
| Gangs: | 1 |
| Cubic Inches: | 24 in³ |
| Threaded Outlet Diameter: | 3/4 in |