Tee, 2900 Series Raceway, Non-Metallic, Ivory

Item #: 0206370

Cat #: 2915

UPC: 786776039498

$ 1.39 EA
Company wide:
347 in stock
Non-Metallic, Tee Fitting, 2900 Series. Size: 3-7/8" Length, 1-1/8" Width. PVC, Ivory.

Overview

Non-Metallic, Tee Fitting, 2900 Series. Size: 3-7/8" Length, 1-1/8" Width. PVC, Ivory.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776039498, 2915, WMD2915

Specifications

Length: 3 7/8 in
Color: Ivory
Material: PVC
Length: 3 7/8 in
Material: PVC
Color: Ivory