B-LINE 2233-FR Reducer 2.5x2.5 to 3

Item #: 0206357

Cat #: 2233 FR

UPC: 782051011241

$ 85.05 EA
Company wide:
0 in stock
Documents & Guides
B-LINE 2233FR 2X2 X 3X3 RED.

Overview

B-LINE 2233FR 2X2 X 3X3 RED.
Also known as: 782051011241, 2233 FR, CIR2233FR

Specifications

Width: 2 1/2 in, 3 in
Height: 2 1/2 in, 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in, 3 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in, 3 in
Color: Gray