B-LINE 2224-G 24.00 SC Straight Sec

Item #: 0206353

Cat #: 2224 G

UPC: 782051015645

$ 74.31 EA
Company wide:
0 in stock
Documents & Guides
B-LINE 2224G 2X2 X 24

Overview

B-LINE 2224G 2X2 X 24

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051015645, 2224 G, CIR2224G

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Height: 2 1/2 in
Color: Gray
Material: Steel