B-LINE 2248-G 48.00 SC Straight Sec

Item #: 0206352

Cat #: 2248 G

UPC: 782051015805

$ 138.64 EA
Company wide:
0 in stock
B-LINE 2248G 2X2 X 48

Overview

B-LINE 2248G 2X2 X 48

We are excited to announce the improved B-Line series electrical enclosure website that is dedicated to our full line of industrial and commercial B-Line series enclosures. The improved site is easier to navigate and includes the key tools and literature tied to helping you find the enclosures you want; in the time you need them. And now, you can access all of our industrial and commercial enclosures, as well as wireway products, in CoSPECSM, our CAD, BIM, PDMS, and Graphics catalog. CoSPEC allows you to select, view and download native design content in nearly 100 different formats

Also known as: 782051015805, 2248 G, CIR2248G

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Length: 48 in