B-LINE 22120-G 120.00 SC Straight S

Item #: 0206348

Cat #: 22120 G

UPC: 782051015942

$ 353.64 EA
Company wide:
0 in stock
Documents & Guides
B-LINE 22120G 2X2 X 120

Overview

B-LINE 22120G 2X2 X 120

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051015942, 22120 G, CIR22120G

Specifications

Width: 2 1/2 in
Length: 120 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel