
Top Grip Nut, Size: 1/2-13, Steel/Electro-Galvanized
Item #: 0206342
Cat #: PS TOP GRIP 1/2 EG
UPC: 702316502444
$ 2.00 EA
Clearance
Price good while supplies last
Company wide:
98
in stock
Top Grip Nut, Tread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized (EG). Use w/ All 1-5/8" Channel.
Overview
Top Grip Nut, Tread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized (EG). Use w/ All 1-5/8" Channel.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316502444, PS TOP GRIP 1/2 EG, PSTPSTG12EG
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |