18 AWG TFN, Orange, 500'

Item #: 0206336

Cat #: 18TFNSOLORAX500

UPC: 032886110252

$ 0.15 FT
Company wide:
9,500 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 500' Spool.
Also known as: 032886110252, 18TFNSOLORAX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Color: Orange
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid