
Taper Nose In-Line Latching Male Connector, 500-750MCM, 690 Amp Max, Red
Item #: 0206334
Cat #: 23L23-R
UPC: 078477998007
$ 394.92 EA
Company wide:
0
in stock
Taper Nose In-Line Latching Male Connector, 23 Series Single Pole Cam-Type Contact & Insulator, Crimped, 500-750MCM, 690 Amp Max - Red
Overview
Taper Nose In-Line Latching Male Connector, 23 Series Single Pole Cam-Type Contact & Insulator, Crimped, 500-750MCM, 690 Amp Max - Red
23 Series Single Pole Cam-Type Contact & Insulator, Taper Nose In-Line Latching Male Connector, 500-750MCM, 690 Amp Max, Red
Also known as: 078477998007, 23L23-R, LEV23L23R
Specifications
| Gender: | Male |
| Color: | Red |
| Amps: | 690 |
| Material: | Neoprene |
| Gender: | Male |
| Amps: | 690 |
| Color: | Red |
| Material: | Neoprene |