PVC Coated Liquidtight Connector, Straight, 3/4", PVC Coated Steel

Item #: 0206332

Cat #: ST3/4-G

UPC: 704508439040

$ 170.85 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Liquidtight Connector, Straight, 3/4 Inch, Material/Finish: Steel/PVC Coated

Overview

PVC Coated Liquidtight Connector, Straight, 3/4 Inch, Material/Finish: Steel/PVC Coated

Ocal® brand offers the only PVC coated system in the market with three standard colors and customization to almost any other color as well, plus training and extended warranties.

Also known as: 704508439040, ST3/4-G, OCAST34G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray