Fluorescent Lamp, Preheat, T8, 13", 10W, 4100K

Item #: 0206324

Cat #: F10T8/CW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
GENERIC F10T8CW

Overview

GENERIC F10T8CW
Also known as: F10T8/CW, GNRF10T8CW

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Lumens: 480
Length: 13 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 10
Lumens: 480
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 13 in
Light Technology: Fluorescent
Material: Safety Coated Glass