Locking Flanged Inlet, 20A, 120/208V, 3-Phase Y, L21-20P, White

Item #: 0206309

Cat #: 2515

UPC: 078477806524

$ 69.58 EA
Company wide:
30 in stock
Documents & Guides
20 Amp, 120/208 Volt 3py, NEMA L21-20p, 4p, 5w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding, - White

Overview

20 Amp, 120/208 Volt 3py, NEMA L21-20p, 4p, 5w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding, - White

20 Amp, 120/208 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806524, 2515, LEV2515

Specifications

Volts AC: 120, 208
Amps: 20
Type: Locking Flanged Inlet
Standards: California Proposition 65
Volts AC: 120, 208
Type: Locking Flanged Inlet
Amps: 20
Standards: California Proposition 65