1000 Watt Bulb Clear Ceramalux High Pressure Sodium

Item #: 0206275

Cat #: C1000S52/ED37

UPC: 046677323868

$ 121.29 EA
Company wide:
3 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 1000W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 125,000, CRI: 21, Color Temp: 2100K, ANSI Code: S52. *Philips Part # 32386-5*

Overview

High Pressure Sodium, Ceramalux Lamp, 1000W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 125,000, CRI: 21, Color Temp: 2100K, ANSI Code: S52. *Philips Part # 32386-5*

Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.

Also known as: 046677323868, C1000S52/ED37, PHIC1000S52ED37

Specifications

Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 2100 (Warm White)
Lumens: 125000
ANSI Code: S52
Base: Mogul Screw (E39)
Wattage: 1000
Color Rendering Index (CRI): 21
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color Temperature: 2100 (Warm White)
ANSI Code: S52
Wattage: 1000
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Lumens: 125000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21