20A Industrial Grade Duplex Receptacle, 5-20R, Yellow

Item #: 0206254

Cat #: 53CM-62

UPC: 078477820773

$ 48.11 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Corroson-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Yellow

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Corroson-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Yellow

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477820773, 53CM-62, LEV53CM62

Specifications

Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-20R
Color: Yellow
Amps: 20
Type: Duplex, Self-Grounding