Laser/Inkjet, Self-Lam Label, Polyester

Item #: 0206231

Cat #: S050X150YAJ

UPC: 074983463589

$ 0.07 EA
Company wide:
0 in stock
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 13 labels per row and 78 labels per sheet. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UT

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 13 labels per row and 78 labels per sheet. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UT
Also known as: 074983463589, S050X150YAJ, PDTS050X150YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label