16 AWG Single Insulated Wire Ferrules. Short

Item #: 0206155

Cat #: 030445703

UPC: 662019972459

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 16 AWG. Type: Short, 8mm. Color: Black. Package Quantity: 500.

Overview

Wire Ferrules. Single Insulated. Wire Size: 16 AWG. Type: Short, 8mm. Color: Black. Package Quantity: 500.
Also known as: 662019972459, 030445703, ENT1SNS320001Z2103

Specifications

Color: Black
Allowable Gauge Range: 16
Color: Black
Allowable Gauge Range: 16