USB PLUGMOLD 5FT SS, 5 USB MODULES

Item #: 0206146

Cat #: S20USB512

UPC: 786776184372

$ 313.20 EA
Company wide:
0 in stock
Documents & Guides
5' [1.5m] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.

Overview

5' [1.5m] length with 12" spacing. USB is 2.4 Amps (shared between two ports) 5VDC. .040" [1.0mm] steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. Each USB module provides 2 ports with 2.4 Amps of shared charging. Please note the charging load on one module will not affect the charging performance of the other USB modules in the product.
Also known as: 786776184372, S20USB512, WMDS20USB512

Specifications

Length: 5 ft
Material: Steel
Length: 5 ft
Material: Steel