15A Industrial Grade Duplex Receptacle, 5-15R, Red

Item #: 0206080

Cat #: 5262-IGR

UPC: 078477053089

$ 17.77 EA
Company wide:
16 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477053089, 5262-IGR, LEV5262IGR

Specifications

Type: Isolated Ground, Duplex
Color: Red
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Isolated Ground, Duplex
Volts AC: 120
NEMA Configuration: 5-15R
Color: Red
Amps: 15