Feed Through Terminal Block, Type: M 2,5/5N

Item #: 0206040

Cat #: 0125 486.05

UPC: 662019959054

$ 1.98 EA
Company wide:
50 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5N. Color: Blue. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5N. Color: Blue. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019959054, 0125 486.05, ENT1SNA125486R0500

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Blue
Mounting: DIN Rail
Gauge: 12 AWG
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 30
Color: Blue
Gauge: 12 AWG
Family / Style: Entrelec