Meter Banks, 3 Position, Vertical, 200A, Bus, 125A Socket, NEMA 3R

Item #: 0206030

Cat #: U2853-X

UPC: 784572136069

Company wide:
0 in stock
Meter Bank, Vertical, 125 Amps, 3 Position, 200 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Bank, Vertical, 125 Amps, 3 Position, 200 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572136069, U2853-X, MLBU2853X

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65