Flexible Steel Conduit, 1-1/2", 150' Coil

Item #: 0206023

Cat #: 112FSX150

UPC: 077680237637

$ 6.44 FT
Company wide:
0 in stock
Documents & Guides
1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 150 feet Coil.

Overview

1-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 150 feet Coil.
Also known as: 077680237637, 112FSX150

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Material: Steel
Type: Reduced Wall
Length: 150 ft
Material: Steel
Diameter: 1 1/2 in
Type: Reduced Wall