1" Aluminum EMT Conduit, 10' Length

Item #: 0205912

Cat #: 1EMTALUMINUM

UPC:

Company wide:
860 in stock
Documents & Guides
1 Inch Aluminum EMT Conduit, 10 Foot Length

Overview

1 Inch Aluminum EMT Conduit, 10 Foot Length

Aluminum electrical metallic tubing (EMT) provides excellent mechanical protection to conductors and cables and will save you thousands of dollars on every job.

Also known as: 1EMTALUMINUM

Specifications

Diameter: 1 in
Length: 10 ft
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 10 ft