
TMC2 Connector, 3-1/2", Class I, Division, Stainless Steel
Item #: 0205906
Cat #: TMC2350325SS
UPC: 781381962971
$ 3784.75 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3-1/2", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Stainless Steel. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 3-1/2", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Stainless Steel. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381962971, TMC2350325SS, APPTMC2350325SS
Specifications
| Diameter: | 3 1/2 in |
| Material: | Stainless Steel |
| Diameter Range: | 2.490 - 2.970 in, 2.620 - 3.250 in |
| Diameter: | 3 1/2 in |
| Diameter Range: | 2.490 - 2.970 in, 2.620 - 3.250 in |
| Material: | Stainless Steel |