
Thermo-Shrink®MedWl HtShnk EndCap,500-1000MCM,5/Pk
Item #: 0205844
Cat #: 46-384
UPC: 783250463848
$ 32.04 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Ideal; Heat Shrinkable Tube; Thermo-shrink?; Medium-wall Heat Shrink; Thickness:0.138 In; Length: 4-1/2 (end Cap) In; Dielectric Strength: Less Than 15 Kv/mm Iec 243; Volume Resistivity: 1014 Ohm.cm For Iec 93; Continuous Operating Temperature: -55 Deg Cc To 110 Deg C Iec 216; Cable Range: 2000 - 2500 Mcm; Nominal Recoveredi.d. (max.): 1.380 In; Expanded I.d. (min.): 2.950; Elongation At Break: Astm D 638, Less Than 400%; Elongation Of Break After Aging: Less Than 300 Pct 150deg C, 168 Hr
Overview
Ideal; Heat Shrinkable Tube; Thermo-shrink?; Medium-wall Heat Shrink; Thickness:0.138 In; Length: 4-1/2 (end Cap) In; Dielectric Strength: Less Than 15 Kv/mm Iec 243; Volume Resistivity: 1014 Ohm.cm For Iec 93; Continuous Operating Temperature: -55 Deg Cc To 110 Deg C Iec 216; Cable Range: 2000 - 2500 Mcm; Nominal Recoveredi.d. (max.): 1.380 In; Expanded I.d. (min.): 2.950; Elongation At Break: Astm D 638, Less Than 400%; Elongation Of Break After Aging: Less Than 300 Pct 150deg C, 168 Hr
Also known as: 783250463848, 46-384, IDE46384
Specifications
No Specifications Available