1.2W S11 LED Lamp, 27K, White

Item #: 0205836

Cat #: S9161

UPC: 045923091612

Company wide:
0 in stock
1.2 Watt LED; S11; White; 2700K; Medium Base; 120 Volt; Carded

Overview

1.2 Watt LED; S11; White; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091612, S9161, SATS9161

Specifications

Base: Medium Screw (E26)
Lumens: 40
Volts AC: 120
Color Rendering Index (CRI): 75
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 1.200
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 1.200
Dimmable: No
Lumens: 40
Color Rendering Index (CRI): 75
Color Temperature: 2700 (Warm White)
Light Technology: LED