Surface Style Cover with Floor Insert, Black

Item #: 0205828

Cat #: EFB45CTCBK

UPC: 786564086307

$ 629.42 EA
Company wide:
0 in stock
Surface Style Cover with Floor Insert, Flange, Material/Finish Die Cast Aluminum/Black

Overview

Surface Style Cover with Floor Insert, Flange, Material/Finish Die Cast Aluminum/Black
Also known as: 786564086307, EFB45CTCBK, WMDEFB45CTCBK

Specifications

Color: Black
Width: 12.500 in
Material: Aluminum
Depth: 16.375 in
Height: 0.200 in
Color: Black
Material: Aluminum
Height: 0.200 in
Width: 12.500 in
Depth: 16.375 in