DRWN HNDYBX 1-78D 12

Item #: 0205793

Cat #: 4CS12

UPC: 687855749355

$ 3.40 EA
Company wide:
3,248 in stock
Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".

Overview

Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".

Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855749355, 4CS12, APP4CS12, plaster rings, Single gang metal box

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Screw On, Nail On
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Material: Steel