Base Extender, E26 Medium

Item #: 0205790

Cat #: E26 EXTENDER

UPC: 663593163257

$ 5.45 EA
Company wide:
114 in stock
Documents & Guides
Base Extender, E26 Medium, Product # 16325

Overview

Base Extender, E26 Medium, Product # 16325

The E26 lamp extender improves lamp position and light output in certain fixtures by adding 1.30” (33mm) to an E26 base lamp’s overall height. The E26 lamp extender is recommended for use with the HID LED 16.5W HO 120-277V lamp which is designed for bollard, post top and other outdoor applications.

Also known as: 663593163257, E26 EXTENDER, GEE16325

Specifications

Base: Medium Screw (E26)
Type: Extension Socket
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Volts AC Range: 120 - 277
Type: Extension Socket