Cable Gland, STE Series, 1-1/4" Diameter, 1.500 - 1.625" Cable Range, Aluminum

Item #: 0205756

Cat #: STE125

UPC: 786210930374

$ 202.07 EA
Company wide:
0 in stock
Cable Gland StarTeck Extreme Series, 1-1/4 Inch Diameter, 1.500 - 1.625 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Extreme Series, 1-1/4 Inch Diameter, 1.500 - 1.625 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.

Also known as: 786210930374, STE125, THBSTE125

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter Range: 1.500 - 1.625 in
Diameter: 1 1/4 in
Diameter Range: 1.500 - 1.625 in
Material: Aluminum