4P 35A 18kA Breaker

Item #: 0205744

Cat #: EGB4035FFG

UPC: 782116138005

$ 1718.48 EA
Company wide:
0 in stock
Documents & Guides
ETN EGB4035FFG Series G EG-f

Overview

ETN EGB4035FFG Series G EG-f
Also known as: 782116138005, EGB4035FFG, CUTEGB4035FFG

Specifications

Amps: 35
Volts AC: 347, 600Y
Poles: 4
Mounting: Bolt On
Amps: 35
Poles: 4
Volts AC: 347, 600Y
Mounting: Bolt On